LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

Gauze Pads Sterile 10cm x 10cm (4" x 4") - 4/box

898.000730 - UNSPSC 42311500
9501032284990 1
Gauze Pads Sterile 10cm x 10cm (4" x 4") - 4/box Gauze Pads Sterile 10cm x 10cm (4" x 4") - 4/box
Gauze Pads Sterile 10cm x 10cm (4" x 4") - 4/box

Delivery

In stock delivery from our warehouses.

Gauze Pads Sterile 10cm x 10cm (4" x 4") - 4/box — 898.000730
  • Gauze Pads Sterile 10cm x 10cm (4" x 4") - 25/box — 898.000027
  • Gauze Pads Sterile 7.5cm x 7.5cm (3" x 3") -25/box — 898.000029
  • Gauze Pads Sterile 5cm x 5cm (2" x 2") - 25/box — 898.000680
  • Gauze Pads Sterile 10cm x 10cm (4" x 4") - 4/box — 898.000730
  • Gauze Pad 7.5cm x 7.5cm (3" x 3")- 8/pk — 898.803245

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Quantity 4
Length 10.2 cm
Width 10.2 cm
Material Cotton
EAN 4068362657528

Features

High-quality, absorbent gauze pads
For wound dressing and general cleaning
Individually wrapped in water-resistant, tamper-proof packaging

Customers Also Viewed

Is Often Bought With

You Might Also Like