LIMITED TIME ONLY: Save 5% on All Products*. Code: SAVEFIVE26

Non-Adherent Sterile Pads - 5.1cm x 7.6cm

898.800735 - UNSPSC 42172001
9501032287990 1
Non-Adherent Sterile Pads - 5.1cm x 7.6cm Non-Adherent Sterile Pads - 5.1cm x 7.6cm
Non-Adherent Sterile Pads - 5.1cm x 7.6cm

Delivery

In stock delivery from our warehouses.

Non-Adherent Sterile Pads - 5.1cm x 7.6cm — 898.800735
  • Non-Adherent Pad Sterile 7.5cm x 10cm - 100/box — 898.000650
  • TELFA NON-ADHERENT PADS 7.6 X 10.2 CM 100/BOX — 898.000660
  • TELFA NON-ADHERENT ISLAND DRESSINGS 5.1 X 9.5 CM 50/BOX — 898.000670
  • Non-Adherent Sterile Pads - 5.1cm x 7.6cm — 898.800735
  • Non-Adherent Pad Sterile 5cm x 7.5cm - 10/pk — 898.803288

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size 5cm x 7.5cm; 2" x 3"
Qty per Box 100
EAN 4068362657559

Features

Non-adherent dressings with an absorbent cotton core pad bonded on the top and bottom with a soft non-adherent mylar pad
Primary dressing over surgical incisions, lacerations, abrasions, non-draining and lightly draining wounds
Does not disturb or stick to the wound
Encourages air circulation and light fluid collection

Customers Also Viewed

Is Often Bought With

You Might Also Like