TELFA NON-ADHERENT PADS 7.6 X 10.2 CM 100/BOX
898.000660
- UNSPSC 42172001
9501032290990 1
9501032290990 1
Delivery
TELFA NON-ADHERENT PADS 7.6 X 10.2 CM 100/BOX — 898.000660
- Non-Adherent Pad Sterile 7.5cm x 10cm - 100/box — 898.000650
- TELFA NON-ADHERENT PADS 7.6 X 10.2 CM 100/BOX — 898.000660
- TELFA NON-ADHERENT ISLAND DRESSINGS 5.1 X 9.5 CM 50/BOX — 898.000670
- Non-Adherent Sterile Pads - 5.1cm x 7.6cm — 898.800735
- Non-Adherent Pad Sterile 5cm x 7.5cm - 10/pk — 898.803288
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Size | 10.2cm x 7.6cm; 4" x 3" |
| Qty per Box | 100 |
| EAN | 4068362657580 |
Features
| Non-adherent dressings with an absorbent cotton core pad bonded on the top and bottom with a soft non-adherent mylar pad |
| Primary dressing over surgical incisions, lacerations, abrasions, non-draining and lightly draining wounds |
| Does not disturb or stick to the wound |
| Encourages air circulation and light fluid collection |
