LIMITED TIME ONLY: Get a FREE* pair of locking pliers with $450+ orders. (Code: VICEGRIP26).

Instant Cold Pack (10.2cm x 15.2cm)

898.000040 - UNSPSC 42172001
9501031966990 1
Instant Cold Pack (10.2cm x 15.2cm) Instant Cold Pack (10.2cm x 15.2cm)
Instant Cold Pack (10.2cm x 15.2cm)

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Length 15.2 cm
Width 10.2 cm
Quantity 1
EAN 0684892824212

Features

Ready to use and easy to activate for emergency use whenever cold therapy is required
Reaches 0°C (32°F) within seconds and remains below 5°C (41°F) for up to 10 minutes

Applications

For Sprains, strains, dislocations, swelling, bumps and bruising, minor burns, headaches, migraines and tension relief, muscle aches and spasms, cramps, toothaches, insect bites, stings and sinus congestion

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like