LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

WOUNDSEAL TOPICAL POWDER & 2 APPLICATORS

898.000060 - UNSPSC 42172001
5354000082990 1
WOUNDSEAL TOPICAL POWDER &  2 APPLICATORS WOUNDSEAL TOPICAL POWDER &  2 APPLICATORS
WOUNDSEAL TOPICAL POWDER &  2 APPLICATORS

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Powder with applicators
Width 7.6 cm
Length 11.4 cm
EAN 4050641293701

Features

WoundSeal® forms a protective, flexible scab that stops bleeding instantly.
Employees can return back to work quickly, saving time and unnecessary medical expenses.
Available in 2 convenient application methods for all areas of the body including nose bleeds.

Applications

Provides 2 applications

Customers Also Viewed

Is Often Bought With

You Might Also Like