LIMITED TIME ONLY: Get a FREE* Bluetooth Speaker with $1,000+ orders. (Code: SPEAKER26F).

Dielectric Safety Boots SZ 11

899.9726V11
9501023968990 1
Dielectric Safety Boots SZ 11 Dielectric Safety Boots SZ 11
Dielectric Safety Boots SZ 11

Dielectric Safety Boots SZ 11 — 899.9726V11
  • Dielectric Safety Boots SZ 10 — 899.9726V10
  • Dielectric Safety Boots SZ 11 — 899.9726V11
  • Dielectric Safety Boots SZ 12 — 899.9726V12
  • Dielectric Safety Boots SZ 8 — 899.9726V8
  • Dielectric Safety Boots SZ 9 — 899.9726V9

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size 11
Qty per Purchase 1 pair
Standards CSA Z195-14 / ASTM F2413-18 Grade 1 steel toe only; CSA Omega – Electric shock-resistant 18kV; EN ISO 20235:2011
EAN 4068362269417

Features

Dielectric boots contain 200 Joule Epoxy coated steel toe
SBR blended NR upper with polyester lining
Highly chemical-resistant rubber upper
Extra shin protection; Cut-off line to make boot shorter
Abrasion-, chemical-, oil-, heat- and slip-resistant, and air-cushioned vulcanized NBR lug sole for inimical environment
Resistance to hot contact 300˚C/527˚F for 60 seconds
Ultra flexible: Exceeds 305,000 Flex Rating
Individually tested, withstanding voltage up to 10 kV in wet condition, and 18 kV in dry condition

Is Often Bought With

You Might Also Like