Dielectric Safety Boots SZ 8
899.9726V8
9501023965990 1
9501023965990 1
Delivery
0 Review(s)
Dielectric Safety Boots SZ 8 — 899.9726V8
- Dielectric Safety Boots SZ 10 — 899.9726V10
- Dielectric Safety Boots SZ 11 — 899.9726V11
- Dielectric Safety Boots SZ 12 — 899.9726V12
- Dielectric Safety Boots SZ 8 — 899.9726V8
- Dielectric Safety Boots SZ 9 — 899.9726V9
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Size | 8 |
| Qty per Purchase | 1 pair |
| Standards | CSA Z195-14 / ASTM F2413-18 Grade 1 steel toe only; CSA Omega – Electric shock-resistant 18kV; EN ISO 20235:2011 |
| EAN | 4068362269387 |
Features
| Dielectric boots contain 200 Joule Epoxy coated steel toe |
| SBR blended NR upper with polyester lining |
| Highly chemical-resistant rubber upper |
| Extra shin protection; Cut-off line to make boot shorter |
| Abrasion-, chemical-, oil-, heat- and slip-resistant, and air-cushioned vulcanized NBR lug sole for inimical environment |
| Resistance to hot contact 300˚C/527˚F for 60 seconds |
| Ultra flexible: Exceeds 305,000 Flex Rating |
| Individually tested, withstanding voltage up to 10 kV in wet condition, and 18 kV in dry condition |
Review(s)
Product not yet rated.
