Dielectric Safety Boots SZ 9

899.9726V9
9501023966990 1
Dielectric Safety Boots SZ 9 Dielectric Safety Boots SZ 9
Dielectric Safety Boots SZ 9

Dielectric Safety Boots SZ 9 — 899.9726V9
  • Dielectric Safety Boots SZ 10 — 899.9726V10
  • Dielectric Safety Boots SZ 11 — 899.9726V11
  • Dielectric Safety Boots SZ 12 — 899.9726V12
  • Dielectric Safety Boots SZ 8 — 899.9726V8
  • Dielectric Safety Boots SZ 9 — 899.9726V9

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size 9
Qty per Purchase 1 pair
Standards CSA Z195-14 / ASTM F2413-18 Grade 1 steel toe only; CSA Omega – Electric shock-resistant 18kV; EN ISO 20235:2011
EAN 4068362269394

Features

Dielectric boots contain 200 Joule Epoxy coated steel toe
SBR blended NR upper with polyester lining
Highly chemical-resistant rubber upper
Extra shin protection; Cut-off line to make boot shorter
Abrasion-, chemical-, oil-, heat- and slip-resistant, and air-cushioned vulcanized NBR lug sole for inimical environment
Resistance to hot contact 300˚C/527˚F for 60 seconds
Ultra flexible: Exceeds 305,000 Flex Rating
Individually tested, withstanding voltage up to 10 kV in wet condition, and 18 kV in dry condition

Is Often Bought With

You Might Also Like