ICE CLEAT OVERSHOES SZ MEDIUM
9501.003002
- UNSPSC 46181600
9501003002990 1
9501003002990 1
Delivery
In stock delivery from our warehouses.
Aggressive ice traction with superior grip & stability.
Promo Price : $26.44
$79.97
Units/package: 1
Units/package: 1
ICE CLEAT OVERSHOES SZ MEDIUM — 9501.003002
- ICE CLEAT OVERSHOES SZ MEDIUM — 9501.003002
- ICE CLEAT OVERSHOES SZ LARGE — 9501.003003
- ICE CLEAT OVERSHOES SZ X-LARGE — 9501.003004
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Size | M |
| Men's Sizing | 7.5-10 |
| Women’s Sizing | 8.5-10 |
| EAN | 0628167382304 |
Features
| Full Boot protection designed for a natural stride in all conditions |
| Multi-directional traction plates bite into ice & snow |
| Deep toe and heel pockets are designed to fit over steel toe footwear |
| Easy on/off, fits securely to your shoes or boots |
| Tested to remain flexible to -45°F |
| Durable TPE stretches to perform in the harshest climates |
| Lightweight for all-day comfort |
| Made in Canada |
