Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

K1 MID-SOLE INTRINSIC ICE CLEAT ORIGINAL

899.V8770160OS - UNSPSC 31162414
9501039845990 1
K1 MID-SOLE INTRINSIC ICE CLEAT ORIGINAL K1 MID-SOLE INTRINSIC ICE CLEAT ORIGINAL
K1 MID-SOLE INTRINSIC ICE CLEAT ORIGINAL

Delivery

In stock delivery from our warehouses.

Maximize traction and reduce the chance of slips and falls in icy or snowy conditions

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type For Ice
EAN 0620345950749

Features

One-size-fits-all
Studs are certified to prevent sparking when working in areas where combustible material may be present
Ideal for a defined heel work boot
Can be rotated to the top of the boot, eliminating user hassle of removing them when indoor, driving, or climbing
Features 5 strategically placed stainless-steel spikes, and a hi-viz adjustable strap for added safety in low-lit working environments
Made with durable ice-penetrating stainless-steel spikes
Specially formulated rubber pad for maximum durability
Practical and easy-to-use design drives compliance in the workplace

Customers Also Viewed

Is Often Bought With

You Might Also Like