K1 MID-SOLE INTRINSIC ICE CLEAT ORIGINAL
899.V8770160OS
- UNSPSC 31162414
S123461797
S123461797
Delivery
In stock delivery from our warehouses.
0 Review(s)
Maximize traction and reduce the chance of slips and falls in icy or snowy conditions
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Type | For Ice |
Features
| One-size-fits-all |
| Studs are certified to prevent sparking when working in areas where combustible material may be present |
| Ideal for a defined heel work boot |
| Can be rotated to the top of the boot, eliminating user hassle of removing them when indoor, driving, or climbing |
| Features 5 strategically placed stainless-steel spikes, and a hi-viz adjustable strap for added safety in low-lit working environments |
| Made with durable ice-penetrating stainless-steel spikes |
| Specially formulated rubber pad for maximum durability |
| Practical and easy-to-use design drives compliance in the workplace |
Review(s)
Product not yet rated.
