1 pieces in stock at Mississauga, ON as of 3:57 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Size | S |
| Colour | Red |
| EAN | 4068362215193 |
| 100% cotton flannel shell, sherpa-lined for warmth with 5 oz. polyester insulation |
| Fooler front zipper closure |
| Poly/cotton jersey hood with drawstring |
| Spring-loaded front snap closure |
| Six pockets: four outer, two inner |
| Pencil slot and hanger loop in collar |
| Adjustable snap cuffs |
| Garment-within-a-garment construction |