LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

Women's Sherpa Flannel Jacket - SZ M

899.9006120 - UNSPSC 53101800
9501023345990 1
Women's Sherpa Flannel Jacket - SZ M Women's Sherpa Flannel Jacket - SZ M
Women's Sherpa Flannel Jacket - SZ M

Delivery

In stock delivery from our warehouses.

Crafted from 100% cotton flannel in classic buffalo plaid, this jacket combines timeless style with cold-weather performance. A warm Sherpa lining insulated polyester fill, and a durable double-layer construction ensure lasting comfort and resilience. Finished with two snap-closure chest pockets, it offers a functional, utility-inspired look

75.00 Promo Price : $75.00 $119.51
Units/package: 1
Women's Sherpa Flannel Jacket - SZ M — 899.9006120
  • Women's Sherpa Flannel Jacket - SZ XS — 899.9006100
  • Women's Sherpa Flannel Jacket - SZ S — 899.9006110
  • Women's Sherpa Flannel Jacket - SZ M — 899.9006120
  • Women's Sherpa Flannel Jacket - SZ L — 899.9006130
  • Women's Sherpa Flannel Jacket - SZ XL — 899.9006140

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.

1 pieces in stock at Mississauga, ON as of 4:04 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Size M
Colour Lime
EAN 4068362215162

Features

100% cotton flannel shell
Sherpa-lined for warmth with polyester insulation
Garment-within-a-garment construction
Two front chest pockets with snaps

Customers Also Viewed

Is Often Bought With

You Might Also Like