LIMITED TIME ONLY: Get a FREE* Bluetooth Speaker with $1,000+ orders. (Code: SPEAKER26F).

TRIPLE DIPPED PVC CHEMICAL GLOVE 28" 6PR SZ 2XL

899.7739511 - UNSPSC 46181541
S123471221
TRIPLE DIPPED PVC CHEMICAL GLOVE 28" 6PR SZ 2XL TRIPLE DIPPED PVC CHEMICAL GLOVE 28" 6PR SZ 2XL
TRIPLE DIPPED PVC CHEMICAL GLOVE 28" 6PR SZ 2XL

Delivery

In stock delivery from our warehouses.

TRIPLE DIPPED PVC CHEMICAL GLOVE 28" 6PR SZ 2XL — 899.7739511
  • TRIPLE DIPPED PVC CHEMICAL GLOVE 28" 6PR SZ M — 899.7739508
  • TRIPLE DIPPED PVC CHEMICAL GLOVE 28" 6PR SZ L — 899.7739509
  • TRIPLE DIPPED PVC CHEMICAL GLOVE 28" 6PR SZ XL — 899.7739510
  • TRIPLE DIPPED PVC CHEMICAL GLOVE 28" 6PR SZ 2XL — 899.7739511

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size 2X-Large
Quantity 6 pairs

Features

19-in Forearm Protection
Abrasion / Cut / Tear / Puncture Resistant
Extra long for forearm protection
Lined for comfort and perspiration absorption
Wet / Dry / Light oil grip
13 Gauge Seamless Cotton Interlock Liner
EN 388: 4121X

Applications

Chemical Processing
Fishery / Aquaculture
Janitorial / Sanitation
Maintenance
Brickwork / Masonry / Concrete
Petrochemical Handling
Battery Manufacturing & Handling

Customers Also Viewed

Is Often Bought With

You Might Also Like