LIMITED TIME ONLY: Get a FREE* Bluetooth Speaker with $1,000+ orders. (Code: SPEAKER26F).

TRIPLE DIPPED PVC CHEMICAL GLOVE 28" 6PR SZ L

899.7739509 - UNSPSC 46181541
S123472961
TRIPLE DIPPED PVC CHEMICAL GLOVE 28" 6PR SZ L TRIPLE DIPPED PVC CHEMICAL GLOVE 28" 6PR SZ L
TRIPLE DIPPED PVC CHEMICAL GLOVE 28" 6PR SZ L

Delivery

In stock delivery from our warehouses.

TRIPLE DIPPED PVC CHEMICAL GLOVE 28" 6PR SZ L — 899.7739509
  • TRIPLE DIPPED PVC CHEMICAL GLOVE 28" 6PR SZ M — 899.7739508
  • TRIPLE DIPPED PVC CHEMICAL GLOVE 28" 6PR SZ L — 899.7739509
  • TRIPLE DIPPED PVC CHEMICAL GLOVE 28" 6PR SZ XL — 899.7739510
  • TRIPLE DIPPED PVC CHEMICAL GLOVE 28" 6PR SZ 2XL — 899.7739511

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size Large
Quantity 6 pairs

Features

19-in Forearm Protection
Abrasion / Cut / Tear / Puncture Resistant
Extra long for forearm protection
Lined for comfort and perspiration absorption
Wet / Dry / Light oil grip
13 Gauge Seamless Cotton Interlock Liner
EN 388: 4121X

Applications

Chemical Processing
Fishery / Aquaculture
Janitorial / Sanitation
Maintenance
Brickwork / Masonry / Concrete
Petrochemical Handling
Battery Manufacturing & Handling

Customers Also Viewed

Is Often Bought With

You Might Also Like