Knitted Impact Glove Cut A3 - SZ 7

899.003007 - UNSPSC 46181536
0899003007804 1
Knitted Impact Glove Cut A3 - SZ 7 Knitted Impact Glove Cut A3 - SZ 7
Knitted Impact Glove Cut A3 - SZ 7
Clearance

Delivery

In stock delivery from our warehouses.

12.99 Promo Price : $12.99 $20.27
Units/package: 1 Maximum Quantity: 274 Pkg(s)
Knitted Impact Glove Cut A3 - SZ 7 — 899.003007
  • Knitted Impact Glove Cut A3 - SZ 7 — 899.003007
  • Knitted Impact Glove Cut A3 - SZ 8 — 899.003008
  • Knitted Impact Glove Cut A3 - SZ 9 — 899.003009
  • Knitted Impact Glove Cut A3 - SZ 10 — 899.003010
  • Knitted Impact Glove Cut A3 - SZ 11 — 899.003011

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size 7 / Small
Standards EN 388:2016 4X42CP; ANSI CUT A3; ANSI/ISEA 138, Level 2
Gauge 15
Coating Nitrile foam
EAN 4099618927232

Customers Also Viewed

Is Often Bought With

You Might Also Like