Knitted Impact Glove Cut A3 - SZ 8

899.003008 - UNSPSC 46181536
0899003008804 1
Knitted Impact Glove Cut A3 - SZ 8 Knitted Impact Glove Cut A3 - SZ 8
Knitted Impact Glove Cut A3 - SZ 8
Clearance

Delivery

In stock delivery from our warehouses.

12.99 Promo Price : $12.99 $20.27
Units/package: 1 Maximum Quantity: 684 Pkg(s)
Knitted Impact Glove Cut A3 - SZ 8 — 899.003008
  • Knitted Impact Glove Cut A3 - SZ 7 — 899.003007
  • Knitted Impact Glove Cut A3 - SZ 8 — 899.003008
  • Knitted Impact Glove Cut A3 - SZ 9 — 899.003009
  • Knitted Impact Glove Cut A3 - SZ 10 — 899.003010
  • Knitted Impact Glove Cut A3 - SZ 11 — 899.003011

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

3 pieces in stock at Vaughan, ON as of 11:19 PM. Directions. Call: (289) 474-5447

Not stocked in Mississauga, ON.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Size 8 / Medium
Standards EN 388:2016 4X42CP; ANSI CUT A3; ANSI/ISEA 138, Level 2
Gauge 15
Coating Nitrile foam
EAN 4099618927263

Customers Also Viewed

Is Often Bought With

You Might Also Like