W-410 Level E Cut Resistant Gloves SZ11

899.403821 - UNSPSC 6116102091
0899403821961 6
W-410 Level E Cut Resistant Gloves SZ11 W-410 Level E Cut Resistant Gloves SZ11
W-410 Level E Cut Resistant Gloves SZ11
New

Delivery

In stock delivery from our warehouses.

Very robust cut protection glove with extremely resistant natural latex coating and additional thumb joint reinforcement

W-410 Level E Cut Resistant Gloves SZ11 — 899.403821
  • W-410 Level E Cut Resistant Gloves SZ8 — 899.403818
  • W-410 Level E Cut Resistant Gloves SZ9 — 899.403819
  • W-410 Level E Cut Resistant Gloves SZ10 — 899.403820
  • W-410 Level E Cut Resistant Gloves SZ11 — 899.403821

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
EAN 4056807893396
Size 11
EAN 4056807893396

Features

Outstanding cutting and abrasion resistance, especially with loads under pressure
Good puncture resistance against metal chips
Extremely resilient natural latex coating
Extended service life due to additional thumb joint reinforcement
Good grip - Special surface profiling
Optimum protection with a good fit

Applications

Work involving high to very high cut protection and mechanical stress requirements
Machining and processing, especially of heavy and sharp-edged workpieces
Glass, metal, recycling, automotive and construction industries

Customers Also Viewed

Is Often Bought With

You Might Also Like