Buy More, Save More!*: Buy 7+ Unique Items, Save 10% (Code: AUGSAVE10). Buy 10+, Save 15% (Code: SAVE15AUG)

CUT RESISTANT GLOVES A7 - 2XL

PNR.V5011240-2XL - UNSPSC 46181536
9501024216990 1
CUT RESISTANT GLOVES A7 - 2XL CUT RESISTANT GLOVES A7 - 2XL
CUT RESISTANT GLOVES A7 - 2XL
0 Review(s)

CUT RESISTANT GLOVES A7 - 2XL — PNR.V5011240-2XL
  • CUT RESISTANT GLOVES A7 - 2XL — PNR.V5011240-2XL
  • CUT RESISTANT GLOVES A7 - L — PNR.V5011240-L
  • CUT RESISTANT GLOVES A7 - M — PNR.V5011240-M
  • CUT RESISTANT GLOVES A7 - XL — PNR.V5011240-XL

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size XXL
EAN 4068362313417

Features

Level 7, Cut-Resistant Gloves and made from a 13-gauge composite filament and a non-coated back, that provides increased breathability and flexibility
The Black foam nitrile coated palm and finger provides better grip in oily and wet conditions equipping these gloves with superior cut-resistance and dexterity
Certification – Blended with steel fiber for stronger cut protection, these gloves administer ANSI level A7 cut-resistant protection and ANSI abrasion level 5 and puncture level 4.

Applications

Designed to be used in various industries including automotive, glass & sheet metal handling, or metal stamping/fabrication

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.