THIS WEEK ONLY: Get a FREE* BBQ Set with $450+ orders. (Code: BBQAUG26).

CUT RESISTANT GLOVES A7 - M

PNR.V5011240-M - UNSPSC 46181536
9501024213990 1
CUT RESISTANT GLOVES A7 - M CUT RESISTANT GLOVES A7 - M
CUT RESISTANT GLOVES A7 - M
0 Review(s)

CUT RESISTANT GLOVES A7 - M — PNR.V5011240-M
  • CUT RESISTANT GLOVES A7 - 2XL — PNR.V5011240-2XL
  • CUT RESISTANT GLOVES A7 - L — PNR.V5011240-L
  • CUT RESISTANT GLOVES A7 - M — PNR.V5011240-M
  • CUT RESISTANT GLOVES A7 - XL — PNR.V5011240-XL

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size M
EAN 4068362313387

Features

Level 7, Cut-Resistant Gloves and made from a 13-gauge composite filament and a non-coated back, that provides increased breathability and flexibility
The Black foam nitrile coated palm and finger provides better grip in oily and wet conditions equipping these gloves with superior cut-resistance and dexterity
Certification – Blended with steel fiber for stronger cut protection, these gloves administer ANSI level A7 cut-resistant protection and ANSI abrasion level 5 and puncture level 4.

Applications

Designed to be used in various industries including automotive, glass & sheet metal handling, or metal stamping/fabrication

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.