
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Size | 7 |
| Abrasion Rating | 4 |
| Tear Rating | 4 |
| Puncture Rating | 3 |
| Gauge | 13 |
| EAN | 4056807641812 |
| 13 Gauge HDPE (High Density Polyethylene Gloves) |
| Durable PU Coated Palms |
| Outstanding Grip and Protection allowing for maximum flexibility and dexterity |
| Superior comfort, breathability and 360°cut resistance |
| Knit Wrist |
| Cut Level 4 Resistance |
| EN388:2016 performance level:4443D |
| Glass handling, construction, wood handling, automotive, masonry and general maintenance/manufacturing |