GREY CUT PROTECTIVE GLOVE CUT 4 PU SZ 9

899.407109 - UNSPSC 46181536
0899407109804 12
GREY CUT PROTECTIVE GLOVE CUT 4 PU SZ 9 GREY CUT PROTECTIVE GLOVE CUT 4 PU SZ 9
GREY CUT PROTECTIVE GLOVE CUT 4 PU SZ 9

Delivery

In stock delivery from our warehouses.

PU coated gloves that provides the perfect blend of cut, abrasion resistance and grip.

GREY CUT PROTECTIVE GLOVE CUT 4 PU SZ 9 — 899.407109
  • GREY CUT PROTECTIVE GLOVE CUT 4 PU SZ 7 — 899.407107
  • GREY CUT PROTECTIVE GLOVE CUT 4 PU SZ 8 — 899.407108
  • GREY CUT PROTECTIVE GLOVE CUT 4 PU SZ 9 — 899.407109
  • GREY CUT PROTECTIVE GLOVE CUT 4 PU SZ 10 — 899.407110
  • GREY CUT PROTECTIVE GLOVE CUT 4 PU SZ 11 — 899.407111

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

24 pieces in stock at Vaughan, ON as of 1:23 PM. Directions. Call: (289) 474-5447

Temporarily out of stock in Mississauga, ON as of 1:23 PM.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Size 9
Abrasion Rating 4
Tear Rating 4
Puncture Rating 3
Gauge 13
EAN 4056807641836

Features

13 Gauge HDPE (High Density Polyethylene Gloves)
Durable PU Coated Palms
Outstanding Grip and Protection allowing for maximum flexibility and dexterity
Superior comfort, breathability and 360°cut resistance
Knit Wrist
Cut Level 4 Resistance
EN388:2016 performance level:4443D

Applications

Glass handling, construction, wood handling, automotive, masonry and general maintenance/manufacturing

Customers Also Viewed

Is Often Bought With

You Might Also Like