LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

Cut A7 Dipped Glove 21 Gauge - SZ L

899.578153 - UNSPSC 46181536
0899578153961 1
Cut A7 Dipped Glove 21 Gauge - SZ L Cut A7 Dipped Glove 21 Gauge - SZ L
Cut A7 Dipped Glove 21 Gauge - SZ L
New

Delivery

In stock delivery from our warehouses.

Where comfort meets compliance – don’t compromise on either! Stay safe with our Cut A7 glove that provides a very high-level of protection against cuts, while being thin enough to wear all day long

Cut A7 Dipped Glove 21 Gauge - SZ L — 899.578153
  • Cut A7 Dipped Glove 21 Gauge - SZ S — 899.578151
  • Cut A7 Dipped Glove 21 Gauge - SZ M — 899.578152
  • Cut A7 Dipped Glove 21 Gauge - SZ L — 899.578153
  • Cut A7 Dipped Glove 21 Gauge - SZ XL — 899.578154
  • Cut A7 Dipped Glove 21 Gauge - SZ 2XL — 899.578155

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 8:13 PM. Directions. Call: (289) 474-5447

2 pieces in stock at Mississauga, ON as of 8:13 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Size 9 / Large
Standards EN 388:2016 2X42F; ANSI CUT A7
Gauge 21
Coating Polyurethane
Glove Liner Fine Gauge Machine Knitted with HPPE / Nylon / Tungsten Wire & Spandex shell
EAN 4099618941030

Features

Very dexterous and comfortable - 21 gauge
Touchscreen compatible
To be used in applications with where the risks of dangerous cuts are present
Thumb joint reinforcement

Customers Also Viewed

Is Often Bought With

You Might Also Like