Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

Cut A9 Glove Point Guard 9035 - SZ M

950.1020537 - UNSPSC 46181536
9501020537990 1
Cut A9 Glove Point Guard 9035 - SZ M Cut A9 Glove Point Guard 9035 - SZ M
Cut A9 Glove Point Guard 9035 - SZ M

Delivery

In stock delivery from our warehouses.

The PointGuard® Ultra 9035 is a breakthrough seamless glove option that combines incredible needle-resistance with eco-friendly construction. This glove features a 12% recycled polyester shell that’s derived from recycled plastic water bottle material and three layers of high performance SuperFabric® brand material technology on the palm for the highest levels of needle, cut, and puncture resistance available on the market. Finished with a wrinkle rubber latex threequarter palm and knuckle coating and antimicrobial cotton liner to reduce odor, this glove gives wearers incredible protection in a sustainable single-glove solution.

Cut A9 Glove Point Guard 9035 - SZ M — 950.1020537
  • Cut A9 Glove Point Guard 9035 - SZ S — 950.1020536
  • Cut A9 Glove Point Guard 9035 - SZ M — 950.1020537
  • Cut A9 Glove Point Guard 9035 - SZ L — 950.1020538
  • Cut A9 Glove Point Guard 9035 - SZ XL — 950.1020539

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size Medium
ANSI Cut Level A9
ANSI Puncture Rating 5
ANSI Abrasion Rating 6
Gauge 15
ANSI Needlestick Rating (Palm) 5
EAN 4099618926419

Features

Adheres to ANSI/ISEA 105-2016
Three layers of SuperFabric® brand materials provide industry-leading cut, puncture, and needlestick resistance (interior palm layer)
12% Recycled polyester 15-gauge cut-resistant shell
Wrinkle rubber latex three-quarter palm and knuckle coating
Antimicrobial cotton liner to reduce odor
Elastic cuff for a comfortable fit
Vend-packed

Customers Also Viewed

Is Often Bought With

You Might Also Like