Cut A9 Glove Point Guard 9035 - SZ S
950.1020536
- UNSPSC 46181536
9501020536990 1
9501020536990 1
Delivery
In stock delivery from our warehouses.
The PointGuard® Ultra 9035 is a breakthrough seamless glove option that combines incredible needle-resistance with eco-friendly construction. This glove features a 12% recycled polyester shell that’s derived from recycled plastic water bottle material and three layers of high performance SuperFabric® brand material technology on the palm for the highest levels of needle, cut, and puncture resistance available on the market. Finished with a wrinkle rubber latex threequarter palm and knuckle coating and antimicrobial cotton liner to reduce odor, this glove gives wearers incredible protection in a sustainable single-glove solution.
Cut A9 Glove Point Guard 9035 - SZ S — 950.1020536
- Cut A9 Glove Point Guard 9035 - SZ S — 950.1020536
- Cut A9 Glove Point Guard 9035 - SZ M — 950.1020537
- Cut A9 Glove Point Guard 9035 - SZ L — 950.1020538
- Cut A9 Glove Point Guard 9035 - SZ XL — 950.1020539
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Size | Small |
| ANSI Cut Level | A9 |
| ANSI Puncture Rating | 5 |
| ANSI Abrasion Rating | 6 |
| Gauge | 15 |
| ANSI Needlestick Rating (Palm) | 5 |
| EAN | 4099618926402 |
Features
| Adheres to ANSI/ISEA 105-2016 |
| Three layers of SuperFabric® brand materials provide industry-leading cut, puncture, and needlestick resistance (interior palm layer) |
| 12% Recycled polyester 15-gauge cut-resistant shell |
| Wrinkle rubber latex three-quarter palm and knuckle coating |
| Antimicrobial cotton liner to reduce odor |
| Elastic cuff for a comfortable fit |
| Vend-packed |
