GRAIN GOATSKIN GLOVE (IMPACT A2/CUT A5) SZ 2XL
899.201106982XL
- UNSPSC 46181536
9501023922990 1
9501023922990 1
Delivery
In stock delivery from our warehouses.
GRAIN GOATSKIN GLOVE (IMPACT A2/CUT A5) SZ 2XL — 899.201106982XL
- GRAIN GOATSKIN GLOVE (IMPACT A2/CUT A5) SZ 2XL — 899.201106982XL
- GRAIN GOATSKIN GLOVE (IMPACT A2/CUT A5) SZ 3XL — 899.201106983XL
- GRAIN GOATSKIN GLOVE (IMPACT A2/CUT A5) SZ L — 899.20110698L
- GRAIN GOATSKIN GLOVE (IMPACT A2/CUT A5) SZ M — 899.20110698M
- GRAIN GOATSKIN GLOVE (IMPACT A2/CUT A5) SZ S — 899.20110698S
- GRAIN GOATSKIN GLOVE (IMPACT A2/CUT A5) SZ XL — 899.20110698XL
- GRAIN GOATSKIN GLOVE (IMPACT A2/CUT A5) SZ XS — 899.20110698XS
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Size | 2X-Large |
| EAN | 4068362261169 |
Features
| Water-repellent grain goatskin palm & backhand |
| Cut-resistant lining |
| TPR backhand impact protection |
| 3-in split cowhide cuff w/reflective strip |
| Shirred elastic wrist |
| Gunn cut w/keystone thumb |
| Reinforced thumb saddle |
| Foam padded palm |
| Stitched with Kevlar® |
| Standards: ANSI Cut Level A5; ANSI Puncture Level 4; ANSI Impact Level 2; ANSI 4 Conductive Heat - Up to 500° F (260° C); NFPA 70E - Cat 4, 60 cal/cm² ATPV |
