GRAIN GOATSKIN GLOVE (IMPACT A2/CUT A5) SZ L

899.20110698L - UNSPSC 46181536
9501023920990 1
GRAIN GOATSKIN GLOVE (IMPACT A2/CUT A5) SZ L GRAIN GOATSKIN GLOVE (IMPACT A2/CUT A5) SZ L
GRAIN GOATSKIN GLOVE (IMPACT A2/CUT A5) SZ L

Delivery

In stock delivery from our warehouses.

GRAIN GOATSKIN GLOVE (IMPACT A2/CUT A5) SZ L — 899.20110698L
  • GRAIN GOATSKIN GLOVE (IMPACT A2/CUT A5) SZ 2XL — 899.201106982XL
  • GRAIN GOATSKIN GLOVE (IMPACT A2/CUT A5) SZ 3XL — 899.201106983XL
  • GRAIN GOATSKIN GLOVE (IMPACT A2/CUT A5) SZ L — 899.20110698L
  • GRAIN GOATSKIN GLOVE (IMPACT A2/CUT A5) SZ M — 899.20110698M
  • GRAIN GOATSKIN GLOVE (IMPACT A2/CUT A5) SZ S — 899.20110698S
  • GRAIN GOATSKIN GLOVE (IMPACT A2/CUT A5) SZ XL — 899.20110698XL
  • GRAIN GOATSKIN GLOVE (IMPACT A2/CUT A5) SZ XS — 899.20110698XS

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size Large
EAN 4068362261145

Features

Water-repellent grain goatskin palm & backhand
Cut-resistant lining
TPR backhand impact protection
3-in split cowhide cuff w/reflective strip
Shirred elastic wrist
Gunn cut w/keystone thumb
Reinforced thumb saddle
Foam padded palm
Stitched with Kevlar®
Standards: ANSI Cut Level A5; ANSI Puncture Level 4; ANSI Impact Level 2; ANSI 4 Conductive Heat - Up to 500° F (260° C); NFPA 70E - Cat 4, 60 cal/cm² ATPV

Customers Also Viewed

Is Often Bought With

You Might Also Like