THIS WEEK ONLY: Get a FREE* BBQ Set with $450+ orders. (Code: BBQAUG26).

GRAIN GOATSKIN GLOVE (IMPACT A2/CUT A5) SZ XS

899.20110698XS - UNSPSC 46181504
9501023917990 1
GRAIN GOATSKIN GLOVE (IMPACT A2/CUT A5) SZ XS GRAIN GOATSKIN GLOVE (IMPACT A2/CUT A5) SZ XS
GRAIN GOATSKIN GLOVE (IMPACT A2/CUT A5) SZ XS
0 Review(s)

GRAIN GOATSKIN GLOVE (IMPACT A2/CUT A5) SZ XS — 899.20110698XS
  • GRAIN GOATSKIN GLOVE (IMPACT A2/CUT A5) SZ 2XL — 899.201106982XL
  • GRAIN GOATSKIN GLOVE (IMPACT A2/CUT A5) SZ 3XL — 899.201106983XL
  • GRAIN GOATSKIN GLOVE (IMPACT A2/CUT A5) SZ L — 899.20110698L
  • GRAIN GOATSKIN GLOVE (IMPACT A2/CUT A5) SZ M — 899.20110698M
  • GRAIN GOATSKIN GLOVE (IMPACT A2/CUT A5) SZ S — 899.20110698S
  • GRAIN GOATSKIN GLOVE (IMPACT A2/CUT A5) SZ XL — 899.20110698XL
  • GRAIN GOATSKIN GLOVE (IMPACT A2/CUT A5) SZ XS — 899.20110698XS

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size X-Small
EAN 4068362261114

Features

Water-repellent grain goatskin palm & backhand
Cut-resistant lining
TPR backhand impact protection
3-in split cowhide cuff w/reflective strip
Shirred elastic wrist
Gunn cut w/keystone thumb
Reinforced thumb saddle
Foam padded palm
Stitched with Kevlar®
Standards: ANSI Cut Level A5; ANSI Puncture Level 4; ANSI Impact Level 2; ANSI 4 Conductive Heat - Up to 500° F (260° C); NFPA 70E - Cat 4, 60 cal/cm² ATPV

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.