
4 pieces in stock at Mississauga, ON as of 10:25 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| EN388:2016 Test Data | 4X42B |
| Size | Medium/8 |
| Standards Met | EN420, EN388, ANSI/ISEA 105:2016 |
| ANSI Cut Level | A2 |
| EAN | 4053479217093 |
| 13-Gauge Grey HPPE Liner |
| Micro Foam nitrile palm coating with additional Nitrile Tiger Grip |
| Elasticated cuffs |
| High oil resistance due to special nitrile coating |
| CE Certified; conform to EN420 / EN388 |
| ANSI Cut Level A2 |
| EN388:2016 Performance Level: 4X42B |
| Abrasion: 4 |
| Cut (Coup): X |
| Tear: 4 |
| Puncture: 2 |
| Cut (TDM): B |
| Lightweight, form fitting 13-Gauge construction delivers superior dexterity and comfort |
| Excellent grip and protection allowing for maximum flexibility and dexterity |
| Oil-repellent and water-repellent |