THIS WEEK ONLY: Get a FREE* BBQ Set with $450+ orders. (Code: BBQAUG26).

Tigerflex W520 Cut A6 Glove - SZ 10

899.411380 - UNSPSC 46181536
0899411380961 6
Tigerflex W520 Cut A6 Glove - SZ 10 Tigerflex W520 Cut A6 Glove - SZ 10
Tigerflex W520 Cut A6 Glove - SZ 10

Delivery

In stock delivery from our warehouses.
0 Review(s)

Unparallel grip, extreme protection against cuts - try the new TIGERFLEX W520 Glove today!

Tigerflex W520 Cut A6 Glove - SZ 10 — 899.411380
  • Tigerflex W520 Cut A6 Glove - SZ 7 — 899.411377
  • Tigerflex W520 Cut A6 Glove - SZ 8 — 899.411378
  • Tigerflex W520 Cut A6 Glove - SZ 9 — 899.411379
  • Tigerflex W520 Cut A6 Glove - SZ 10 — 899.411380
  • Tigerflex W520 Cut A6 Glove - SZ 11 — 899.411381

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size 10 / XL
Standards EN 388:2016 4X42F; ANSI CUT A6
Gauge 18
Coating Nitrile foam with Tigerflex Grip
Colour Blue
EAN 4065746432108

Features

Extremely cut-resistant, comfortable protective glove with optimal grip due to the unique Tigerflex coating
Soft, seamless, round-knit base material that is gentle and the skin and offers a snug fit
Breathable Tigerflex coating, elasticated knitted cuffs
Touchscreen compatible
Extended service life as a result of the additional thumb joint reinforcement

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.