
24 pieces in stock at Vaughan, ON as of 7:11 PM. Directions. Call: (289) 474-5447
24 pieces in stock at Mississauga, ON as of 7:11 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Size | 7 - Small |
| Qty per Pack | 6 |
| Material Coating | Nitrile Foam |
| Lining Material | HPPE; fiberglass fiber; polyester; nylon; spandex |
| Gauge | 18 |
| Category | II |
| Standards | EN388:2016 - 4X43C |
| Colour | Grey |
| EAN | 4065746638876 |
| Black foam nitrile coated cut glove, with nitrile Tiger grip! |
| Breathable, comfortable to wear, flexible, elasticated cuff |
| Touchscreen compatible |