FULL NITRILE COATED GLOVE W/SAFETY CUFF L
899.563154L
- UNSPSC 46181504
0899420259804 12
0899420259804 12
Delivery
In stock delivery from our warehouses.
A unique combination of low-coating deposit weight and high abrasion resistance
FULL NITRILE COATED GLOVE W/SAFETY CUFF L — 899.563154L
- BLUE NITRILE SAFETY CUFF FORCEFIELD O/S — 899.005-00657
- FULL NITRILE COATED GLOVE W/SAFETY CUFF L — 899.563154L
- FULL NITRILE COATED GLOVE W/SAFETY CUFF XL — 899.563154XL
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.24 pieces in stock at Mississauga, ON as of 11:24 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Size | Large |
| Quantity | 12 pairs |
| EAN | 4068362216992 |
Features
| Provides protection from physical hazards such as cut, puncture, snag and abrasion |
| Blue nitrile coating on cotton jersey liner |
| Comfortable and flexible |
| Provides excellent dexterity and grip |
| Resistant to grease and oils |
| Safety cuff helps protect wrist and allows for fast removal |
| EN388:2016 performance level: 3111X CATIII |
Applications
| Rough industrial applications |
| Waste management |
| Sheet metal handling |
| Fabrication workshops |
| Automotive and construction |
