9013 Ratchet - 3M Thinsulate C40 lining
WIO.9013-L
- UNSPSC 46181538
9501026068990 1
9501026068990 1
Delivery
Units/package: 1
9013 Ratchet - 3M Thinsulate C40 lining — WIO.9013-L
- 9013 Ratchet - 3M Thinsulate C40 lining — WIO.9013-L
- 9013 Ratchet - 3M Thinsulate C40 lining — WIO.9013-M
- 9013 Ratchet - 3M Thinsulate C40 lining — WIO.9013-XL
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
12 pieces in stock at Vaughan, ON as of 3:28 AM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 3:28 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Size | Large |
| Material | Full-Grain Goatskin |
| Colour & Characteristics | Black, yellow leather palm |
| Qty | 1 |
| EAN | 0065537812441 |
Features
| 3M Thinsulate™ C40 lining keeps hands warm in cold conditions |
| Smooth full-grain deerskin leather palm is hard wearing and durable providing excellent dexterity |
| Spandex stretch back is flexible and provides form-fitting memory |
| Neoprene knuckle bar for additional padding and protection |
| Snug-fitting knit wrist keeps warmth in and the elements out |
Applications
| General Construction |
| Cold Conditions |
| Automotive |
