GOATSKIN WINTER GLOVE WITH CUFF HI-VIS SZ10
899.450340
0899450340804 1
0899450340804 1
New
Delivery
In stock delivery from our warehouses.
Designed for comfort, protection and reliable performance in cold and wet working conditions. This glove combines a durable goatskin leather palm with a high-visibility soft shell back, offering excellent grip, flexibility and increased visibility on the job.
GOATSKIN WINTER GLOVE WITH CUFF HI-VIS SZ10 — 899.450340
- GOATSKIN WINTER GLOVE WITH CUFF HI-VIS SZ7 — 899.450337
- GOATSKIN WINTER GLOVE WITH CUFF HI-VIS SZ8 — 899.450338
- GOATSKIN WINTER GLOVE WITH CUFF HI-VIS SZ9 — 899.450339
- GOATSKIN WINTER GLOVE WITH CUFF HI-VIS SZ10 — 899.450340
- GOATSKIN WINTER GLOVE WITH CUFF HI-VIS SZ11 — 899.450341
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| EAN | 4068362707797 |
| Size | 10 |
| EAN | 4068362707797 |
Features
| Palm: Durable goatskin leather provides a soft feel, excellent grip and resistance to everyday wear. |
| Back: High-visibility soft shell fabric offers increased visibility and weather resistance. |
| Insulation: Thinsulate lining helps retain warmth in cold working conditions. |
| Waterproofing: Breathable waterproof lining helps keep hands dry while allowing moisture vapour to escape. |
| Fit: Knitted elastic cuff with additional wrist elastic provides a secure and comfortable fit |
| Design: Ergonomic construction supports flexibility and extended wear |
Applications
| Truck drivers and delivery personnel |
| Cold storage and refrigerated warehouse workers |
| Transportation and logistics personnel |
| Outdoor construction and maintenance workers |
| Material handling and loading dock personnel |
| General outdoor work in cold and windy conditions |
