GOATSKIN WINTER GLOVE WITH CUFF HI-VIS SZ8

899.450338
0899450338804 1
GOATSKIN WINTER GLOVE WITH CUFF HI-VIS SZ8 GOATSKIN WINTER GLOVE WITH CUFF HI-VIS SZ8
GOATSKIN WINTER GLOVE WITH CUFF HI-VIS SZ8
New

Delivery

In stock delivery from our warehouses.

Designed for comfort, protection and reliable performance in cold and wet working conditions. This glove combines a durable goatskin leather palm with a high-visibility soft shell back, offering excellent grip, flexibility and increased visibility on the job.

GOATSKIN WINTER GLOVE WITH CUFF HI-VIS SZ8 — 899.450338
  • GOATSKIN WINTER GLOVE WITH CUFF HI-VIS SZ7 — 899.450337
  • GOATSKIN WINTER GLOVE WITH CUFF HI-VIS SZ8 — 899.450338
  • GOATSKIN WINTER GLOVE WITH CUFF HI-VIS SZ9 — 899.450339
  • GOATSKIN WINTER GLOVE WITH CUFF HI-VIS SZ10 — 899.450340
  • GOATSKIN WINTER GLOVE WITH CUFF HI-VIS SZ11 — 899.450341

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
EAN 4068362707773
Size 8
EAN 4068362707773

Features

Palm: Durable goatskin leather provides a soft feel, excellent grip and resistance to everyday wear.
Back: High-visibility soft shell fabric offers increased visibility and weather resistance.
Insulation: Thinsulate lining helps retain warmth in cold working conditions.
Waterproofing: Breathable waterproof lining helps keep hands dry while allowing moisture vapour to escape.
Fit: Knitted elastic cuff with additional wrist elastic provides a secure and comfortable fit
Design: Ergonomic construction supports flexibility and extended wear

Applications

Truck drivers and delivery personnel
Cold storage and refrigerated warehouse workers
Transportation and logistics personnel
Outdoor construction and maintenance workers
Material handling and loading dock personnel
General outdoor work in cold and windy conditions

Customers Also Viewed

Is Often Bought With

You Might Also Like