3-PLY EARLOOP MASK

899.011001 - UNSPSC 46182005
0899011001961 50
3-PLY EARLOOP MASK 3-PLY EARLOOP MASK
3-PLY EARLOOP MASK
Clearance

Delivery

In stock delivery from our warehouses.

Disposable ear loop mask designed to provide comfortable and reliable worker protection.

49.00 Log in to see customized pricing and stock availability
Units/package: 50 Maximum Quantity: 679 Pkg(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

500 pieces in stock at Vaughan, ON as of 7:01 PM. Directions. Call: (289) 474-5447

Not stocked in Mississauga, ON.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Box 50 Pcs
Colour Blue
EAN 4062856440740

Features

50/box
3-ply non-woven polypropylene construction
Breathable material
Elastic ear loop design
Latex-free

Applications

Industrial/personal use ONLY
NOT intended to be used in medical applications
Great for protection from grinding, sanding, sweeping, sawing, bagging and other dusty applications

Customers Also Viewed

Is Often Bought With

You Might Also Like