⛳ FREE GIFT: Get a FREE case of golf balls when you spend $375 or more*. Use code: GOLF26.

3-PLY EARLOOP MASK - QUEBEC

899.011099 - UNSPSC 46182001
S123457759
3-PLY EARLOOP MASK - QUEBEC 3-PLY EARLOOP MASK - QUEBEC
3-PLY EARLOOP MASK - QUEBEC

Delivery

In stock delivery from our warehouses.
0 Review(s)

Conforms to ASTM F2100 standards, a requirement of the CNESST for Quebec workplaces.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Box 50 Pcs
Colour Blue

Features

ASTM 2100 – Level 2 Mask
3-Ply Filtration material construction: - Outer hydrophobic layer (non-woven layer) - Middle filter layer (melt-blown filter cloth BFE over 98%) - Inner hydrophilic layer (non-woven layer)
Low fluid resistance: 120 mmHg
Hypoallergenic
Adjustable nose clip fits to the face and creates an effective seal around the nose
High elastic ear loop fits comfortably with less compression to ears
Face mask size: 17.5 x 9.5cm
Box dimensions: 20 x 10 x 10 cm
High filter efficiency: BFE > 98% | PFE > 70% @ 0.1 micron

Applications

Industrial/personal use ONLY
NOT intended to be used in medical applications
Great for protection from grinding, sanding, sweeping, sawing, bagging and other dusty applications

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.