N95 PARTICULATE RESPIRATOR 20/BOX
899.081730
- UNSPSC 46182005
0899122045804 20
0899122045804 20
Delivery
In stock delivery from our warehouses.
Disposable N95 particulate respirator designed to provide comfortable and reliable worker respiratory protection against certain non-oil based particles
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
80 pieces in stock at Vaughan, ON as of 5:54 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Type | Without oversized valve |
| EAN | 4056807303802 |
Features
| NIOSH N95 Approved |
| Provides at least 95% filtration efficiency against certain non-oil based particles |
| Electrostatically-charged filter media provides low breathing resistance |
| Latex-free, staple-free head straps for comfort and safety |
| Soft foam nose cushion for more comfort |
| Contoured formable aluminum nose-clip |
| More durable double-shell construction for long life and better value |
| Compatible with a variety of protective eyewear and hearing protection |
Applications
Grinding, sanding, sweeping, sawing, bagging or other dusty applications
Notices
WARNING: Not NIOSH approved for ozone protection, organic vapours or acid gases. “Nuisance Level” refers to concentrations not exceeding the OSHA PEL or applicable government standards for exposure limits, whichever is lower. Do not use in or around sandblasting. This product does not supply oxygen.
