Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Exhalation Valve | Yes |
| Filter class | P95 |
| Flame Resistance(ASTM D2859-96) | No |
| Nose foam | No |
| Respirator Size | Standard |
| EAN | 4068362236198 |
| Available with 3M™ Cool Flow™ Exhalation Valve to help release warm and moist exhaled breath from inside the respirator |
| Adjustable noseclip options help provide a custom and secure seal |
| Available with fully adjustable buckle straps or dual elastic headbands for maximum comfort and effectiveness |
| Available with Activated Carbon Filter layer for the control of nuisance level organic vapors |