GREEN POLYCARBONATE VISOR

899.101005 - UNSPSC 46181707
0899101005961 1
GREEN POLYCARBONATE VISOR GREEN POLYCARBONATE VISOR
GREEN POLYCARBONATE VISOR

Delivery

No stock for delivery. -

Headgear that offers the ultimate value in face protection

GREEN POLYCARBONATE VISOR — 899.101005
  • STANDARD HEADGEAR REPLACEMENT — 899.101003
  • CLEAR POLYCARBONATE VISOR — 899.101004
  • GREEN POLYCARBONATE VISOR — 899.101005
  • PLASTIC BRACKET FOR HARD HAT — 899.101006

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Green Polycarbonate Visor
Dimensions 8” x 15-½” x 0.4”
Material Polycarbonate Material
EAN 4062856202645

Features

Headgear made of Noryl material for better resistance against sparks and heat
Accommodates both primary eye protection and half-mask respirators
Polycarbonate visor provides best material for impact – temperature – scratch – UV radiation resistance

Applications

Food and Beverage processing
Maintenance distribution centers
Mechanics
Transportation
Agriculture
Construction
Industrial

Customers Also Viewed

Is Often Bought With

You Might Also Like