FULL FACE SHIELD DEBRIS MASK W/ SHADE 5 FLIP-UP

984.14230 - UNSPSC 46181700
9501031520990 1
FULL FACE SHIELD DEBRIS MASK W/ SHADE 5 FLIP-UP FULL FACE SHIELD DEBRIS MASK W/ SHADE 5 FLIP-UP
FULL FACE SHIELD DEBRIS MASK W/ SHADE 5 FLIP-UP

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Standards Met ANSI Z87.1+ (High Impact), CSA Z94.3
EAN 0626053611231

Features

Stylish crown and wraparound face shield frame
Premium molded polycarbonate AF window
Extra-large flip-up/flip-down IR visor
Premium ratcheting headgear system
Certified to CAN/CSA Z94.3 standards
CE certified

Is Often Bought With

You Might Also Like