Baseball Bump Cap - Navy
899.946080
- UNSPSC 46181701
9501033284990 1
9501033284990 1
Delivery
In stock delivery from our warehouses.
Baseball style bump cap that protects workers from low hazards against minor bumps and lacerations
Baseball Bump Cap - Navy — 899.946080
- Baseball Bump Cap - Navy — 899.946080
- Baseball Bump Cap - Black — 899.946110
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.6 pieces in stock at Mississauga, ON as of 7:34 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Colour | Navy |
| Size | OS |
| Shell Material | HDPE |
| Brim Style | Cap style |
| Brim Length | Standard |
| EAN | 0620606703626 |
Features
| Hard shell with corwn foam pads for maximum comfort and fit |
| Super lightweight |
| Well vented for increased comfort during hot sunny days |
| Adjustable sizing to fit most head sizes |
Applications
| Food and Beverage processing |
| Maintenance distribution centers |
| Mechanics |
| Transportation |
| Agriculture |
| Aviation |
