Climbing Helmet Type 2 Lime WM

9501.HP142RL - UNSPSC 46181704
9501046783990 1
Climbing Helmet Type 2 Lime WM Climbing Helmet Type 2 Lime WM
Climbing Helmet Type 2 Lime WM
New

Delivery

WM logo on the product. Industrial Climbing Helmet with Polycarbonate / ABS Shell, Hi-Density Foam Impact Liner, Nylon Suspension, Wheel Ratchet Adjustment and 4- Point Chin Strap. ANSI Type II / Eletrical Class E

0
Units/package: 1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Class E
CSA Type 2
EAN 10626053655331
Colour Lime
EAN 0198987065904

Features

Ultra lightweight shell made with Polycarbonate / ABS material provides superior protection
4-point quick release suspension with dual position height adjustment ensures a proper fit
Strong double-layer woven nylon straps provide durability and secure fit for all day wear
Inner suspension includes comfortable padding for above the brow line, crown and back of head
Rugged non-slip adjustable SURE-LOCK wheel ratchet ensures proper suspension performance and effortless fit for all head sizes
Universal accessory slots accommodate eye, face and hearing protection

Applications

Working at Heights
Wind Energy
Scaffolding
Telecom
Utility Work

Instructions

The unit may be cleaned with soap and warm water and dried with a soft cloth. The helmet should not be cleaned with chemical or abrasive cleaners. The helmet should be stored out of direct sunlight, away from chemicals and not exposed to extremes of temperature

Customers Also Viewed

Is Often Bought With

You Might Also Like