HARD HAT TYPE 2 CLASS E - YELLOW

WMN.HP542R02 - UNSPSC 46181701
9501038075990 1
HARD HAT TYPE 2 CLASS E - YELLOW HARD HAT TYPE 2 CLASS E - YELLOW
HARD HAT TYPE 2 CLASS E - YELLOW

Delivery

In stock delivery from our warehouses.

Sleek & attractive design without neglecting comfort

HARD HAT TYPE 2 CLASS E - YELLOW — WMN.HP542R02
  • HARD HAT TYPE 2 CLASS E - WHITE — 899.200008
  • HARD HAT TYPE 2 CLASS E - GREEN — 899.200009
  • HARD HAT TYPE 2 CLASS E - HIVIS LIME WM — 899.200015
  • HARD HAT TYPE 2 CLASS E - YELLOW — WMN.HP542R02

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Class E
CSA Type 2
EAN 684892140152
Colour Yellow
EAN 0620606000725

Features

CSA Z94.1-15 Certified Type 2 Class E
ANSI Z89.1-2014 Certified Type II Class E
4-points nylon suspension, ratchet adjustment
Ideal for environments where vertical and horizontal impact on the head is a risk
High density polyethylene (HDPE) shell
Foam liner offers added lateral front, side & back protection
Rain trough & slotted designed shell to accommodate all the latest accessories such as hearing protection, face shields forestry kits or welding protection.

Customers Also Viewed

Is Often Bought With

You Might Also Like