STANDARD HARD HAT GREEN
899.200003
- UNSPSC 46181701
0899200003961 1
0899200003961 1
Delivery
In stock delivery from our warehouses.
Low-profile standard hard hat ideal for everyday work environments
STANDARD HARD HAT GREEN — 899.200003
- STANDARD HARD HAT WHITE — 899.200000
- STANDARD HARD HAT YELLOW — 899.200001
- STANDARD HARD HAT BLUE — 899.200002
- STANDARD HARD HAT GREEN — 899.200003
- STANDARD HARD HAT ORANGE — 899.200004
- STANDARD HARD HAT RED — 899.200005
- STANDARD HARD HAT LIGHT BLUE — 899.200006
- STANDARD HARD HAT GREY — 899.200007
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
6 pieces in stock at Vaughan, ON as of 6:57 PM. Directions. Call: (289) 474-5447
4 pieces in stock at Mississauga, ON as of 6:57 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Class | E |
| CSA Type | 1 |
| EAN | 684892140060 |
| Colour | Green |
| EAN | 4062856246816 |
Features
| Sleek, low-profile shell design |
| Made of High Density Polyethylene (HDPE) |
| The 4-point ratchet suspension system provides a more comfortable, secure fit |
| Rain trough provides extra protection against snow, rain, dust and dirt |
| Features accessory slots for attaching a variety of accessories such as earmuffs and face protection |
| Features accessory slots for attaching a variety of accessories such as earmuffs and face protection |
| CSA Classification: Z94.1-2015, Type 1, Class E |
Applications
| Food and Beverage processing |
| Maintenance distribution centers |
| Mechanics |
| Transportation |
| Agriculture |
| Construction |
Documents & Videos
