P100/OV-AG PARTICULATE FILTER PANCAKE STYLE
899.08200
- UNSPSC 46182005
0899122004804 2
0899122004804 2
Delivery
No stock for delivery. -
Log in to see customized pricing and stock availability
Units/package: 2 Maximum Quantity: 48 Pkg(s)
Units/package: 2 Maximum Quantity: 48 Pkg(s)
Recommended Replacement:
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Standards Met | NIOSH 42 CFR Part 84 |
| Type | Würth P100 OV/AG Particulate Filter, Pancake Style |
| Quantity | 2/bag |
| EAN | 4056807306476 |
Features
| NIOSH 99.97% filter efficiency |
| Effective against all solid and oil particulate aerosols |
Applications
Utilities operations, chemical manufacturing
