AEGIS SAFETY GOGGLES - BLK STRAP/CLR ANTI-FOG LENS

899.103221 - UNSPSC 46181804
0899103221773 1
AEGIS SAFETY GOGGLES - BLK STRAP/CLR ANTI-FOG LENS AEGIS SAFETY GOGGLES - BLK STRAP/CLR ANTI-FOG LENS
AEGIS SAFETY GOGGLES - BLK STRAP/CLR ANTI-FOG LENS

Delivery

In stock delivery from our warehouses.

These safety goggles offer a modern design combined with performance, comfort and flexibility.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

3 pieces in stock at Vaughan, ON as of 5:02 PM. Directions. Call: (289) 474-5447

5 pieces in stock at Mississauga, ON as of 5:02 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Model Aegis
Lens Colour Clear, Anti-Fog
EAN 4058794461510

Features

W2X anti-fog coated, polycarbonate lens
Fits over prescription glasses
Fully adjustable elastic band
Indirect ventilation system prevents fogging
SEI CAN/CSA Z94.3-15 Approved
Exceeds ANSI Z87.1 High impact requirements
CE EN166 approved

Benefits & Advantage

Goggle provides protection against dust and chemical splash
Dual pane lens ensures ultimate anti-fog performance
Scratch resistant polycarbonate lens provides 99% UVA/B/C protection
Thermoplastic (TPR) body with universal nose bridge is flexible and contours to the user’s face

Applications

General purpose for indoor or outdoor applications that require impact, dust and chemical protection.

Customers Also Viewed

Is Often Bought With

You Might Also Like