AEGIS SAFETY GOGGLES - BLK STRAP/CLR ANTI-FOG LENS
899.103221
- UNSPSC 46181804
0899103221773 1
0899103221773 1
Delivery
In stock delivery from our warehouses.
These safety goggles offer a modern design combined with performance, comfort and flexibility.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
3 pieces in stock at Vaughan, ON as of 6:01 PM. Directions. Call: (289) 474-5447
5 pieces in stock at Mississauga, ON as of 6:01 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Model | Aegis |
| Lens Colour | Clear, Anti-Fog |
| EAN | 4058794461510 |
Features
| W2X anti-fog coated, polycarbonate lens |
| Fits over prescription glasses |
| Fully adjustable elastic band |
| Indirect ventilation system prevents fogging |
| SEI CAN/CSA Z94.3-15 Approved |
| Exceeds ANSI Z87.1 High impact requirements |
| CE EN166 approved |
Benefits & Advantage
| Goggle provides protection against dust and chemical splash |
| Dual pane lens ensures ultimate anti-fog performance |
| Scratch resistant polycarbonate lens provides 99% UVA/B/C protection |
| Thermoplastic (TPR) body with universal nose bridge is flexible and contours to the user’s face |
Applications
General purpose for indoor or outdoor applications that require impact, dust and chemical protection.
