LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

EOS OTG SAFETY GLASSES - BLK TMPL/CLEAR LENS

899.100004 - UNSPSC 46181802
0899100004804 1
EOS OTG SAFETY GLASSES - BLK TMPL/CLEAR LENS EOS OTG SAFETY GLASSES - BLK TMPL/CLEAR LENS
EOS OTG SAFETY GLASSES - BLK TMPL/CLEAR LENS

Delivery

In stock delivery from our warehouses.

Lightweight safety glasses designed to better fit today’s prescription eyewear

EOS OTG SAFETY GLASSES - BLK TMPL/CLEAR LENS — 899.100004
  • EOS OTG SAFETY GLASSES - BLK TMPL/CLEAR LENS — 899.100004
  • EOS OTG SAFETY GLASSES - BLK TMPL/GREY LENS — 899.100005

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

28 pieces in stock at Vaughan, ON as of 3:57 AM. Directions. Call: (289) 474-5447

13 pieces in stock at Mississauga, ON as of 3:57 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Lens Colour Clear
EAN 4056807278308

Features

Scratch-resistant, polycarbonate lens
Lightweight nylon temples adjust for length and pitch
Fits over most of today’s prescription eye wear
SEI CAN/CSA Z94.3-15 approved. Exceeds ANSI Z87.1 High Impact Requirements. CE EN166 approved.

Benefits & Advantage

Lightweight, comfortable and flexible
Unilens encapsulates the eye for suburb protection
Rubber temples provide non-binding fit
Scratch resistant polycarbonate lens provides 99% UVA/B/C protection

Applications

General purpose for indoor and outdoor applications that require impact protection

Customers Also Viewed

Is Often Bought With

You Might Also Like