NOVA SAFETY GLASSES - BLK TMPL/CLR ANTI-FOG LENS
899.103218
- UNSPSC 46181802
0899103218773 1
0899103218773 1
Delivery
In stock delivery from our warehouses.
Comfortable and lightweight safety glasses with integrated foam padding to limit eye exposure to dust particles.
NOVA SAFETY GLASSES - BLK TMPL/CLR ANTI-FOG LENS — 899.103218
- NOVA SAFETY GLASSES - BLK TMPL/CLR ANTI-FOG LENS — 899.103218
- NOVA SAFETY GLASSES - BLK TMPL/GREY ANTI-FOG LENS — 899.103220
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
18 pieces in stock at Vaughan, ON as of 6:36 PM. Directions. Call: (289) 474-5447
27 pieces in stock at Mississauga, ON as of 6:36 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Model | Nova Foam Lined Safety |
| Lens Colour | Clear, Anti-fog |
| Lens Type | Clear lens provide impact resistance |
| Standards Met | CSA Z94.3 |
| EAN | 4058794431018 |
Features
| Scratch resistant, polycarbonate lens |
| Removable flame resistant foam padding |
| Soft integrated nose piece |
| Soft, non-slip rubber temple |
| W2MAX creates a high performing, superior anti-fog coating that is durable enough to withstand repeated cleaning without losing adhesion |
| W2MAX ensures maximum clarity in the most extreme temperatures and humidity conditions |
| Flame resistant foam padding helps limit eye exposure to dust and particles while providing additional cushioning |
| SEI CAN/CSA Z94.3-15 approved |
| Exceeds ANSI Z87.1 High impact requirements |
| CE EN166 approved |
Benefits & Advantage
| Wrap-around lens provides excellent side protection |
| Slim co-injected temples for snug, secure fit |
| Scratch resistant polycarbonate lens provides 99% UVA/B/C protection |
Applications
General purpose for indoor and outdoor applications that require impact protection.
